Swivel brackets1
Swivel spacer
CBLTIEHOLD-SWIVEL-MOUNT-BLK-2,3-7,6MM
Art.-no. 0502992057
EAN 4056807402819
-,--
price per selected packing unit | Individual prices for customers after login
price per selected packing unit | Individual prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +49 7940 15-2400.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Cable holder rotatable
- Both cable brackets are fastened with a connection rivet, which allows both brackets to turn
- Can combine bundles of cables, pipes or hoses that need to be moved or do not run parallel
- Separate bundles to avoid abrasion
- UV-resistant and weather-resistant
Product information
Datasheets(X)
Suitable for cable tie | 2,3 - 7.6 mm |
Width | 15.75 mm |
Colour | Black |
Length | 22.1 mm |
Material | PA 6.6 - Polyamide |