Swivel bar For furniture locks
Swivel bar
AY-TURNROD-FRNLOK-ST-(NI)-D6XL1000
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Dimensions not binding. Subject to technical changes!
Datasheets(X)
Diameter | 6 mm |
Length | 1000 mm |
Material | Steel |
Surface | Nickel plated |
Height | 5 mm |