Swivel arm with shelf
Swivel arm with shelf for mounting profile
SWIVARM-MNTPRFL-SHELF450-RAL7016FS
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Attached to the mounting profile with mounting lugs
- Flexible arrangement that can be modified as necessary in mounting profile grid dimensions
- With joints and shelf
For workstations where components, materials and tools must be provided flexibly and ergonomically.
Material | Sheet steel |
Colour | Anthracite grey RAL 7016 structured |
Width x height x depth | 450 x 100 x 310 mm |
Product weight (per item) | 6.500 kg |
Datasheets (0)
Certificates/ Documents (0)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Services und Systeme rund ums Produkt