Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Swivel angle set

Pivot bracket steel set
PIVOTANGL-SET-ST-M6-130MM

Art.-no. 4952500206
EAN 4056807531830
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
For individual alignment of aluminium profiles

Scope of delivery


  • 1 clamping lever M8x15, lever length 65 mm

  • 1 cheese head screw ISO 4762 M8x12

  • 2 cheese head screws ISO 4762 M6x12

  • 2 cheese head screws ISO 4762 M6x16

  • 2 washers DIN 125 for M6, zinc-plated steel

  • 2 sliding blocks M8

  • 2 hammer nuts M6, groove 8, zinc-plated steel

  • 2 hammer nuts M6, groove 10, zinc-plated steel

  • 1 washer DIN 9021 for M8, zinc-plated steel
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

RoHS-compliant

Yes

Profile type

B

Thread type x nominal diameter

M6

Number of pieces in assortment/set

16 PCS

Product weight (per item)

1 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information