Swivel angle set
Pivot bracket steel set
PIVOTANGL-SET-ST-M6-130MM
Art.-no. 4952500206
EAN 4056807531830
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Scope of delivery
- 1x pivot bracket
- 1x M8x15 clamping lever, lever length 65 mm
- 1x ISO 4762 M8x12 socket head cap screw
- 2x ISO 4762 M6x12 socket head cap screws
- 2x ISO 4762 M6x16 socket head cap screws
- 2x DIN 125 washers for M6, zinc plated steel
- 2x slot nuts, M8
- 2x M6 hammer nuts, groove 8, zinc plated steel
- 2x M6 hammer nuts, groove 10, zinc plated steel
- 1x DIN 9021 washer for M8, zinc plated steel
Datasheets(X)
![]() | |
Material | Steel |
RoHS-compliant | Yes |
Profile type | B |
Length (l1) | 130 mm |
Width (b1) | 30 mm |
Material thickness (s1) | 2.5 mm |
Elongated hole width (l2) | 6.3 mm |
Number of pieces in assortment/set | 16 PCS |
