Switch cabinet wrench electric black finish
Switch cabinet key Black Finish
SWTCHCABKEY-6IN1
Art.-no. 071516 26
EAN 4050641892287
-,--
price per selected packing unit | Individual prices for customers after login
price per selected packing unit | Individual prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +49 7940 15-2400.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
6-in-1 switch cabinet key with hanging eyelet, 1/4 inch bit holder and bottle opener
Output:
- 1 each x square 5/6/8 mm
- 1 x triangle 9 mm
- 1 x two-way bit ∅ 3-5 mm
- 1 x 1/4 inch bit chuck
Application area
Product information
Datasheets(X)
Application area
- For locks in sanitary, electrical, heating, ventilation and air-conditioning applications
- Suitable for heating ventilation
Width | 76 mm |
Length | 110 mm |
Height | 15 mm |