Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Switch For dimming and colour control for LED transformer LED-T-12-5

Switch for LED transformer T-12-5
SWTCH-EL-SWITCH-FOR-LED-T-12-5

Art.-no. 0976502468
EAN 4062856575336
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
Simple "one button switch"
  • Switch for LED transformer LED-T-12-5 in connection with control module 5

  • Function: On/off, continuous adjustment of the colour temperature, adjustment of the brightness in 3 steps and continuously

  • For bonding with double-sided adhesive tape
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Input voltage

12 V

Output voltage

12 V

Number of connections

1 PCS

Material of housing

Plastic

Colour of housing

White

Height

9.3 mm

Outer diameter

30 mm

IP protection class

IP 20

Protection class

Protection class III/safety extra-low voltage

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
LED transformer LED-T-12-5 Made of plastic, with four or six connections

TRAFO-LED-12V-30-W-LED-T-12-5

x 1 pcs
LED transformer LED-T-12-5 Made of plastic, with four or six connections

TRAFO-LED-12V-60-W-LED-T-12-5

x 1 pcs
LED transformer LED-T-12-5 Made of plastic, with four or six connections

TRAFO-LED-12V-15-W-LED-T-12-5

x 1 pcs
Control module 5 for LED transformer LED-T-12-5

SWTCH-EL-ST-MODULE5-LED-T-12-5

With control module 5, the transformer LED-T-5 can be operated by the simple one-button switch