Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Switch For aluminium airline lashing rail with LED and plug

Switch for ZSLED
SWTCH-VEH-ZSLED-W.PLUG
ORSYMOBIL

Art.-no. 096381 382
EAN 4065746407663
-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For switching on and off manually
  • Plugin system for quick installation

  • Not necessary to clamp it to the switch
Notice

The switch can also be used for other circuits.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width

60 mm

Height

60 mm

Nominal voltage

12 V

Nominal current

10 A

Material

Plastic

Product weight (per item)

0.600 kg

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Motion sensor with plug

MOTIONSENSO-F.INLGHT-W.PLG

ORSYMOBIL
For automatic lighting control of the vehicle interior. With plug for connecting to vehicle power.
x 1 pcs
Aluminium Airline lashing rail LEDs and plug

LASHRL-VEH-ALU-LED-PLUG-1000MM

ORSYMOBIL
For optimum illumination by integrated LEDs
x 1 pcs
Extension cable For aluminium Airline lashing rail with LEDs and plug

AY-CONCABLE-INLGHT-ZSLED-W.PLUG

ORSYMOBIL
For quick extension of the connecting cable using a plug
x 1 pcs
Holding plate for movement sensor

ASMBY-SET-F.MOTIONSENSO

ORSYMOBIL
Suitable for motion sensor 12–24 V
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information