Swing door hinge For abutting interior doors
Two-way swing door hinge
SWNGDRHNGE-30/100-BOTHSIDED-ST-(ZN)
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Swings 180° on both sides
VE 2 = 1 pair
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
Type description | Type 30/100 |
Opening direction | Double-sided swinging |
Load capacity with 2 hinges | 22 kg |
Roll height | 122 mm |
Roll diameter | 21 mm |
Material | Steel |
Surface | Zinc plated |
Opening angle | 180 Degree |
DIN direction | DIN R/L |
Suitable for min./max. door thickness | 25-30 mm |
Suitable for max. door width | 735 mm |
Max. door height | 1900 mm |