Sweatshirt #handwerkROCKT
Sweatshirt Handwerkrockt
WUE SWEATSHIRT CRAFT ROCKS BLK S
MODYF
price per selected packing unit | Individual prices for customers after login

Register now and access more than 125,000 products
- Cool sweatshirt in black with #handwerkROCKT imprint on the back
- Round neck
- Show the world that trades (Handwerk) rocks
Colour | Black |
Size | S |
Werkstoff | 65% cotton, 35% polyester |
Fabric weight per m2 | 350 g |
Washable at | 40°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Do not iron |
Datasheets (0)
Certificates/
Documents
Services und Systeme rund ums Produkt