Sweatshirt
SWEAT-SHIRT WHITE XL
MODYF
Prices for customers after login
Register now and access more than 125,000 products
Oeko-Tex® is a registered trademark of the research institute Hohenstein Prof. Dr. Jürgen Mecheels GmbH & Co. KG, 74357 Bönnigheim, Germany.
LYCRA® is a registered trademark of INVISTA Technologies S.à.r.l., Switzerland.
Datasheets(X)
Certificates/Documents(X)
Colour | White |
Size | XL |
Material | 70% cotton, 30% polyester |
Coating weight of mesh per m² | 300 g |
Washable at | 60°C |
Care instruction | Do not bleach |