Sweatshirt
Sweatshirt
SWEATSHIRT WHITE 3XL
MODYF
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Oeko-Tex® Standard 100, easy-care, soft brushed inner
- Shape-retaining ribbed cuffs, LYCRA® reinforcement
- Double stitching for durability
- Great embellishing options (embroidery+printing)
Oeko-Tex® is a registered trademark of the research institute Hohenstein Prof. Dr. Jürgen Mecheels GmbH & Co. KG, 74357 Bönnigheim, Germany.
LYCRA® is a registered trademark of INVISTA Technologies S.à.r.l., Switzerland.
Datasheets(X)
Colour | White |
Size | 3XL |
Material | 70% cotton, 30% polyester |
Fabric weight per m2 | 300 g |
Washable at | 60°C |
Care instruction | Do not bleach |