Suspension system With two hooks
Wire cable ending with two hooks
WRECBLEND-2HOK-LOOP-L500MM
price per selected packing unit | Individual prices for customers after login

Register now and access more than 125,000 products
Fast installation and faster routing of cables
Fewer mounting holes required
![]() | |
Length of wire cable ends (L) | 500 mm |
Permissible load | 0.6 kN |
Material | Steel |
Product weight (per item) | 800.000 g |
Wire cable diameter | 2 mm |
Datasheets (0)
Certificates/
Documents
Services und Systeme rund ums Produkt