Suspension system With two connection hooks
Wire cable ending with two connecting hooks
WRECBLEND-2CONHOK-LOOP-L150MM
price per selected packing unit | Individual prices for customers after login

Register now and access more than 125,000 products
For large cable channels
Fast assembly and faster routing of cables
Fewer mounting holes required
![]() | |
Length of wire cable ends (L) | 150 mm |
Permissible load | 0.6 kN |
Material | Steel |
Product weight (per item) | 700.000 g |
Wire cable diameter | 2 mm |
Datasheets (0)
Certificates/ Documents (1)
Services und Systeme rund ums Produkt