Suspension rail For floor unit hanger XL
Suspension rail for cabinet hanger XL
RL-(F.CABHNG-XL)-ST-(ZN)-H120MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- With safety catch, preventing the unit from becoming detached accidentally
The specified/recommended load capacity of the floor unit hangers is derived from testing in accordance with standards EN 14749, EN 14688 and ISO 7170 and relates to the product as correctly positioned and mounted, without considering variables resulting from the construction of the finished furniture piece and the method of wall attachment.
Datasheets(X)
For floor unit wall cupboards or suspended sideboards in living rooms and bedrooms or in kitchens.
Material | Steel |
Surface | Zinc plated |
Height | 120 mm |
Width | 120 mm |
Thickness | 11 mm |
Hole distance | 102 mm |
Hole distance 2 | 48 mm |