Suspension rail For SH cabinet hanger
Suspension rail for cupboard hanger SH
AY-RAIL-CABHNG-SH64-TYP2-125MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Secure wall mount, built-in lift lock in conjunction with SH-64 cabinet hanger
Check the sizes of the rails first! Deviations in the individual sizes of up to 0.5 mm are permissible.
Specified dimensions not binding. Subject to technical changes.
Datasheets(X)
Material | Steel |
Surface | Zinc plated |
Height | 28.5 mm |
Width | 5.5 mm |
Length | 125 mm |
Hole distance | 32 mm |
Type description | Type 2 |
Suitable for cabinet hanger | SH 64 |