Suspension hook for Nova Pro Scala H63
Hinge hook for Nova Pro Scala H63
HNGEHOK-(F.FRMHOK-NP-SCALA-H63)
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Side adjustment without tools: +/–1.5 mm
- Can be used on the left- and right-hand side
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
Length | 44.6 mm |
Width | 10.5 mm |
Material | Steel |
Suitable for drawer side | Nova Pro Scala H63 |
Type of assembly | With 10 mm expanding dowel |
Drilling clearance | 20 mm |
Drill hole diameter | 10 mm |
Drill hole depth | 12 mm |