Suspension for double pipes
Plastic clip double pipe
CLIP-DOUBLEPIPE-(M8/M10)-SZ3
Art.-no. 0868590603
EAN 4099618537639
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- No tools required for installation
- The suspension can be easily clipped onto the threaded rod
- The pre-insulated pipes can be easily secured with the ratchet lock
Datasheets(X)
Material | Nylon (polyamide) |
Connection thread | M8, M10 |
Size | 3 |
Suitable for pipe diameter x insulation thickness | 10/18 x 9 mm, 12/18 x 9 mm, 3/8 - 3/4 inch x 9 mm, 1/2 - 3/4 inch x 9 mm, 10/18 x 12 mm, 12/18 x 12mm, 3/8 - 3/4 inch x 12 mm, 1/2 - 3/4 inch x 12 mm |
Fixing distance | 1.2 m |
Max. temperature resistance | 70 °C |