Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Suspension for double pipes

Plastic clip double pipe
CLIP-DOUBLEPIPE-(M6/M8)-SZ3

Art.-no. 0868590503

EAN 4099618537615

-,--
price per selected packing unit
| Individual prices for customers after login
Suspension for double pipes

Art.-no. 0868590503

-,--
price per selected packing unit
Quantity
PU
x 15 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For easy and fast attachment of pre-insulated double pipes to threaded rods M6/M8/M10
  • No tools required for installation

  • The suspension can be easily clipped onto the threaded rod

  • The pre-insulated pipes can be easily secured with the ratchet lock
Instructions
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Nylon (polyamide)

Connection thread

M6, M8

Size

3

Suitable for pipe diameter x insulation thickness

10/18 x 9 mm, 12/18 x 9 mm, 3/8 - 3/4 inch x 9 mm, 1/2 - 3/4 inch x 9 mm, 10/18 x 12 mm, 12/18 x 12mm, 3/8 - 3/4 inch x 12 mm, 1/2 - 3/4 inch x 12 mm

Fixing distance

1.2 m

Max. temperature resistance

70 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information