Suspension for double pipes
Plastic clip double pipe
CLIP-DOUBLEPIPE-(M6/M8)-SZ2
Art.-no. 0868590502
EAN 4099618537622
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- No tools required for installation
- The suspension can be easily clipped onto the threaded rod
- The pre-insulated pipes can be easily secured with the ratchet lock
Datasheets(X)
Material | Nylon (polyamide) |
Connection thread | M6, M8 |
Size | 2 |
Suitable for pipe diameter x insulation thickness | 6/10 x 9 mm, 6/12 x 9 mm, 6/16 x 9 mm, 10/16 x 9 mm, 1/4 - 3/8 inch x 9 mm, 1/4 - 1/2 inch x 9 mm, 1/4 - 5/8 inch x 9 mm, 3/8 - 5/8 inch x 9 mm, 6/10 x 12 mm, 6/12 x 12 mm, 6/16 x 12mm, 12/18 x 12mm |
Fixing distance | 1.2 m |
Max. temperature resistance | 70 °C |