Suspension bracket set
Suspension bracket die-cast zinc set
HNGHOLDANGL-SET-MDR-ZN-BLK-SLOT10
Art.-no. 4952500205
EAN 4056807472201
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Material | Die-cast zinc |
RoHS-compliant | Yes |
Profile type | B |
Suitable for flute width (N) | 10 mm |
Length (l1) | 20 mm |
Width (b1) | 60 mm |
Height (h1) | 49 mm |
Number of pieces in assortment/set | 20 PCS |
