Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Surface repair kit assortment

Surface repair assortment case
SRFREP-SET-SUITC

Art.-no. 5964089000

EAN 4058794276091

-,--
price per selected packing unit
| Individual prices for customers after login
Surface repair kit assortment

Art.-no. 5964089000

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Universal, portable repair case with room for surface repair kit products.

Practical case


Always have all the products you need for repairing damaged areas on natural wood or plastic-coated surfaces.



Equipping flexibility


The case can be equipped with the products you need for your own personal requirements.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Shelf life from production

24 Month

Number of pieces in assortment/set

4 PCS

Surface repair kit assortment including:
1 x
Plastic plane

PLN-F.SRF-PLA

Description: For applying fillers such as 2-component repair filler RSM, hard, soft and retouching wax.
Quantity: 1 x
1 x
Adhesive remover spray

ADHREM-150ML

Description:
150 ml
Easily removes hardened hot-melt adhesive from the paint surface
Quantity: 1 x
1 x
Clear varnish

CLRLACSPR-MATT-ANTIFOGGING-400ML

Description:
Transparent, matt
Makes minor surface damage such as scratches, scrapes and chafe marks virtually invisible
Quantity: 1 x
1 x
Clear varnish

CLRLACSPR-SEMIGLOSS-ANTIFOGGING-400ML

Description:
Transparent, silk matt
Makes minor surface damage such as scratches, scrapes and chafe marks virtually invisible
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
2C repair filler RSM for all wood and imitation wood surfaces

RETCHPUTY-2C-WO-REPAIRFILLER-RSM-WOOD

x 1 pcs
2C repair filler RSM for all wood and imitation wood surfaces

RETCHPUTY-2C-WO-REPAIRFILLER-RSM-WHITE

x 1 pcs
Retouching paint box

RETCHBOX-12PCS

For retouching repaired surface damage.
x 1 pcs
Gas melter

GASMLT-RETCHWAX

Portable, gas-operated melter for quick and targeted melting of hard wax
x 1 pcs
Retouching paint pens, assortment

RETCHPEN-SORT-LACQUER-10PCS

For recolouring and covering edges and scratches as well as for pre-colouring damaged areas. A sprung pen tip provides an even flow of paint and therefore optimum results.
x 1 pcs
Retouching wax, assortment

RETCHWAX-SOT-10PCS

For filling and at the same time retouching fine scratches, small holes and abrasions.
x 1 pcs
Soft wax assortment, brown 20 pieces

RETCHWAX-SORT-SOFTWAX-BROWN-20PCS

For filling smaller damaged areas that are not later exposed to major loads in classic brown colours
x 1 pcs
Hard wax, assortment

RETCHWAX-SORT-HARDWAX-20PCS

For filling larger damaged areas on the surface or around edges that are subsequently exposed to major stresses.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information