Surface protection mat AeroMount
Surface protection mat
SRFPROTMAT-MNTSYS-AERDYN
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Substructure for mounting PV modules on flat roofs
Material | PP - Polypropylene |
Length | 200 mm |
Product weight (per item) | 28 g |
Width | 80 mm |
Height | 10 mm |