Surface mounting frame for D Bedix
Surface mounting frame for Bendix
MNTFRM-FLUSH-FOR-D-BEDIX
Art.-no. 0688007002
EAN 4065746797894
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Chiselling into the wall is not necessary to install the surface mounting frame
Delivery time approx. 10 working days
Dimensions subject to change. Subject to technical changes.
Datasheets(X)
Type of assembly | Surface-mount |
Mounting option | Wall installation |
Material | Plastic |
Colour | White |
Environmental Product Declaration | No |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!