Surface-mounted switch, square
Surface-mounted switch, square
SWTCH-MECH-OVERLAY-SWITCH-PLAST-WHITE
Art.-no. 0976504241
EAN 4053479497464
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Switch on/off via rocker switch
Dimensions subject to change. Subject to technical changes!
Datasheets(X)
![]() | |
Min. input voltage | 220 V/AC |
Max. input voltage | 240 V/AC |
Output voltage | 240 V/AC |
Connection type (primary) | Euro plug |
Connection type (secondary) | Euro plug |
Cable length (primary) | 2000 mm |
Cable length (secondary) | 2000 mm |
Number of connections | 1 PCS |
Material of housing | Plastic |
Colour of housing | White |
Length | 60 mm |
Width | 60 mm |
Height | 30 mm |
Installation diameter | 60 mm |
Installation depth | 23.5 mm |
Min. frequency | 50 Hz |
Max. frequency | 60 Hz |
IP protection class | IP 20 |
Protection class | Protection class II/protective insulation |
Included in delivery | 1 x surface-mounted switch incl. 2.0 m connection line with Euro plug on the primary side and 2.0 m connection line with Euro plug on the secondary side |
