Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Surface-mounted socket, dual, with dual USB socket

Surface-mounted socket, dual with USB
SKT-VEH-STK-USB-12V
ORSYMOBIL

Art.-no. 096381 997
EAN 4062856489497
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
With two power sockets and one dual USB socket
  • 2 power sockets, 12–24 volts

  • Diameter per socket 21 mm

  • 1 Power USB dual socket, with 5 volts (2 x 2.5 A)

  • Connect up to 4 consumer devices

  • Rated current 16 A
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type description

STD4

Length

85 mm

Width

95 mm

Height

33 mm

Nominal voltage

12 V/DC

Internal diameter

21 mm

Product weight (per item)

0.130 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information