Surface-mounted socket, dual, with dual USB socket
Surface-mounted socket 2-outlet with USB
SKT-VEH-2OUTL-W.USB-12V
Art.-no. 096381 997
EAN 4062856489497
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- 2 power sockets, 12–24 volts
- Diameter per socket 21 mm
- 1 Power USB dual socket, with 5 volts (2 x 2.5 A)
- Connect up to 4 consumer devices
- Rated current 16 A
Datasheets(X)
Type description | STD4 |
Length | 85 mm |
Width | 95 mm |
Height | 33 mm |
Nominal voltage | 12 V/DC |
Internal diameter | 21 mm |
Product weight (per item) | 0.130 kg |