Surface and floor cleaner ECOLINE
Surface cleaner ECOLINE
SRFCLNR-FLOORCLNR-ECOLINE-1000ML
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1333432.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/163202.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/530938076.jpg)
Register now and access more than 125,000 products
- Highly concentrated surface and floor cleaner for universal daily intensive cleaning on all water-resistant surfaces and floors, for all types of soiling
- Cleans gently and thoroughly - without leaving streaks
- Easily removes oil and grease, greasy soot, ointment residues, fresh pen marks
- With a pleasant fresh scent
- Efficient to use
- Biodegradable
- Environmentally safe
Our products featuring the EU Ecoline label are resource-conserving and environmentally friendly. The EU Ecoline label certifies the use of sustainable resources and defines clear requirements for environmentally friendly processes throughout production.
Do not use on water-sensitive coatings or coverings such as wood or cork.
The application instructions are recommendations based on the tests we have conducted and on our experience; please carry out your own tests before each application. Due to the large number of applications, storage, and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting with deliberate intent. We guarantee the consistent quality of our products and reserve the right to make technical changes and further developments. Please observe the technical data sheet!
Datasheets(X)
Suitable for all water-resistant materials and surfaces such as plastic, tiling, glazed tiles, glass, enamelled and varnished surfaces, natural and artificial stone, windows and window frames, stainless steel, aluminium, etc.
For normal soiling: approx. 10-20 ml per 10 l of cold water
Contents | 1 l |
Container | Bottle |
Smell/fragrance | Perfumed |
Colour | Blue |
Chemical basis | Water tenside |
pH value / conditions | 10 / at 20°C |
Density/conditions | 1.0050 g/cm³ / at 20°C |
Bio-degradable | Yes |
AOX-free | Yes |
Silicone-free | Yes |
Sustainability | Ressource-saving |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!