Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Surface and floor cleaner ECOLINE

Surface cleaner ECOLINE
SRFCLNR-FLOORCLNR-ECOLINE-1000ML

Art.-no. 0893117051

EAN 4065233148239

-,--
price per selected packing unit
| Individual prices for customers after login
Surface and floor cleaner ECOLINE

Art.-no. 0893117051

-,--
price per selected packing unit
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For natural cleaning of all surfaces and floor coverings
  • Highly concentrated surface and floor cleaner for universal daily intensive cleaning on all water-resistant surfaces and floors, for all types of soiling

  • Cleans gently and thoroughly - without leaving streaks

  • Easily removes oil and grease, greasy soot, ointment residues, fresh pen marks

  • With a pleasant fresh scent

  • Efficient to use

  • Biodegradable

  • Environmentally safe


Our products featuring the EU Ecoline label are resource-conserving and environmentally friendly. The EU Ecoline label certifies the use of sustainable resources and defines clear requirements for environmentally friendly processes throughout production.

Notice

Do not use on water-sensitive coatings or coverings such as wood or cork.

The application instructions are recommendations based on the tests we have conducted and on our experience; please carry out your own tests before each application. Due to the large number of applications, storage, and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting with deliberate intent. We guarantee the consistent quality of our products and reserve the right to make technical changes and further developments. Please observe the technical data sheet!

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Suitable for all water-resistant materials and surfaces such as plastic, tiling, glazed tiles, glass, enamelled and varnished surfaces, natural and artificial stone, windows and window frames, stainless steel, aluminium, etc.

Instructions

For normal soiling: approx. 10-20 ml per 10 l of cold water

Contents

1 l

Container

Bottle

Smell/fragrance

Perfumed

Colour

Blue

Chemical basis

Water tenside

pH value / conditions

10 / at 20°C

Density/conditions

1.0050 g/cm³ / at 20°C

Bio-degradable

Yes

AOX-free

Yes

Silicone-free

Yes

Sustainability

Resources, Environment

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Dosing pump for 5 and 10 l canisters

DOSPMP-5LTR/10LTR

Dosing pump with DIN 45 thread
x 1 pcs
Cleaning trolley double-traffic bucket

CLNTRLY-DOUBLEBUCKET

Cleaning trolley with 2 x 18 litre bucket, press and folding drawbar
x 1 pcs
Bucket for dual bin cleaning trolley

BIN-F.CLNTRLY-W.HNDL-DB-BLUE-18LTR

Capacity: 18 litres
x 1 pcs
Warning sign - Caution: Risk of slipping

WARNSIGN-ATTENTION

The information sign "Caution: Risk of slipping" warns about accident risks due to wet and slippery floors
x 1 pcs
Magnetic flap holder

FLPHOLD-MAGN

The magnetic folding holder, combined with a telescopic shaft and a wiper cover, is the ideal aid for cleaning various floor surfaces
x 1 pcs
Telescopic handle for magnetic flap holder

HNDL-TELESCOPIC-FOLDINGHOLDER

Aluminium telescopic pole with handle for easy and thorough floor cleaning
x 1 pcs
Top Dos measuring cup

MSREJUG-TOP-DOS-20ML

Simple dispensing with dosing cap
x 1 pcs
Cotton microfibre wiping cloth mix

WPRCOVER-COTTON

The cloth made of mixed cotton/microfibre is the ideal cleaning tool for wet cleaning of heavily soiled floors
x 3 pcs
Microfibre wiper cover universal

WPRCOVER-MICROFIBER-UNIVERSAL

The universal microfibre wiper cover enables easy and thorough cleaning of a wide range of top floors
x 3 pcs
360° Spray bottle

SPRR-BOTTLE-360DGR

Solvent-resistant suction system enables 360° spraying action
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Suitable glove:
 
Product
Description
Chemical cut protection glove W-310 Level D
Chemical cut protection glove W-310 Level D
Description:
Permeation level: 4
Very robust, liquid-proof protective glove that combines optimal cut protection with chemical protection
Household glove
Household glove
Description:
Permeation level: 1
Liquid-proof, premium-quality cleaning glove made from natural latex
Vinyl chemical and moisture protective glove
Vinyl chemical and moisture protective glove
Description:
Permeation level: 4
Fully dipped protective glove with vinyl coating on cotton jersey lining
Chemical protective glove, Butyl
Chemical protective glove, Butyl
Description:
Permeation level: 6
Gas-tight and resistant to exhaust gases produced by combustion processes
Chemical protective glove PVC w. backing fabric
Chemical protective glove PVC w. backing fabric
Description:
Permeation level: 4
Very robust, submersible PVC glove with cotton support fabric
Chemical protective glove made from chloroprene and latex
Chemical protective glove made from chloroprene and latex
Description:
Permeation level: 3
Cotton flocking on the inside
Nitrile chemical protective glove with cotton velour finish inside
Nitrile chemical protective glove with cotton velour finish inside
Description:
Permeation level: 5
Nitrile chemical protective glove long, heavy-duty design
Nitrile chemical protective glove long, heavy-duty design
Description:
Permeation level: 5
Chemical protective glove chloroprene
Chemical protective glove chloroprene
Description:
Permeation level: 4
Heavy-duty design
Chemical protective glove nitrile with backing fabric
Chemical protective glove nitrile with backing fabric
Description:
Permeation level: 4
Robust, liquid-tight protective glove with polyamide support fabric that combines optimum chemical protection, secure grip and comfort
Disposable nitrile glove
Disposable nitrile glove
Description:
Permeation level: 1
Liquid-proof, food-safe disposable glove
Disposable nitrile grip glove
Disposable nitrile grip glove
Description:
Permeation level: 1
Unique, diamond texture for optimal grip
Disposable glove Nitrile Grip Comfort
Disposable glove Nitrile Grip Comfort
Description:
Permeation level: 2
Very robust disposable gloves with excellent grip thanks to special nubs and maximum wearing comfort thanks to cotton flocking inside
Disposable gloves, nitrile, extra strong, type A
Disposable gloves, nitrile, extra strong, type A
Description:
Permeation level: 3
Durable and robust disposable gloves with excellent chemical protection
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information