Support rail nut Type SM
DIN 3015-1, SM, steel zinc/nickel
NUT-(T-RAIL)-DIN3015-1-SM-W3-SZ-1-8/1D
Art.-no. 0599017913
EAN 4061337522838
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Thread type x nominal diameter (G) | M6 |
Suitable for groove width (a) | 10.2 mm |
Length (L) | 25.5 mm |
Flange thickness (k) | 5.5 mm |
Outer diameter (D2) | 12 mm |
Height (H1) | 13.5 mm |
DIN | 3015 |
Material | Steel |
Surface | Zinc nickel |
