Support rail nut Type GMV
DIN 3015-2, GMV, steel zinc/nickel
NUT-(T-RAIL)-DIN3015-2-GMV-SZ-3-5S
Art.-no. 0599026100
EAN 4038898616719
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Nominal size | 3-5S |
Thread type x nominal diameter (G) | M10 |
Suitable for groove width (a) | 17.8 mm |
Flange thickness (k) | 7.6 mm |
Outer diameter (D2) | 24 mm |
Height (H1) | 21 mm |
DIN | 3015-2 |
Material | Steel |
Surface | Zinc nickel |
