Support rail nut DIN 3015-2, type TM, W.TEC series
DIN 3015-2 TM zinc-plated steel W.TEC series
NUT-SPRTRL-DIN3015/2-TM-W1-(A3K)-(SZ1-3)
Art.-no. 4499028105
EAN 4069214312282
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Nominal size according to DIN | 1-3 |
Thread type x nominal diameter (G) | M10 |
Length (L) | 25 mm |
Width (e) | 24 mm |
Outer diameter (D2) | 18 mm |
Height (H1) | 20 mm |
DIN | 3015-2 |
Material | Steel |
Surface | Zinc plated |