Support rail DIN 3015-2, type TS, W.TEC series
DIN 3015-2 TS steel zinc plated. W.TEC-series
SPRTRL-DIN3015/2-TS-W1-(DSP)-22X2000
Art.-no. 4499029222
EAN 4061975222848
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Width (B1) | 40 mm |
Slot width (B2) | 13 mm |
Height (H) | 22 mm |
Thickness (S) | 5 mm |
Length | 2 m |
DIN | 3015-2 |
Material | Steel |
Surface | Zinc plated thick-layer passivation |