Support plate for thermal-acoustic insulation panels W-DT
Insulation holder W-DT
DWL-(W-DT)-PLA-D60MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Provided without screw
- Recommended screw diameter: 6 mm (e.g. Wüpofast 2.0 screw)
- The support plate is fitted with four pins, which penetrate the insulating material to increase the grip of the insulating material
It is not necessary to use a screw made of INOX steel, as the plate is fitted with a cover separating the screw from the subsequent wall coverings (rusty metal parts can cause rust staining on plaster coverings)
In order to avoid corrosion of the screw, the hole must be closed with the cover plate
Datasheets(X)
For fixing of insulation materials (e.g. polystyrene, polyurethane, rock wool, cork etc.) on wooden walls in combination with wood screws or particle board screws made of galvanized steel
![]() | |
Type description | W-DT |
Disc diameter | 60 mm |
Inside diameter of hole (d hole) | 6.5 mm |
Disc height (h disc) | 4.4 mm |
Countersink diameter (d count) | 20 mm |
Length | 31 mm |
Material | PE - Polyethylene |
Min. attachment thickness | 26 mm |
Length 2 | 11.2 mm |
Suitable for screw-head diameter | 12.4 mm |
Max. required screw diameter | 6.1 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!