Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Support plate for thermal/acoustic insulation panels W-DT

Insulation holder W-DT
DWL-(W-DT)-PLA-D60MM

Art.-no. 0903780060

EAN 4047376054585

-,--
price per selected packing unit
| Individual prices for customers after login
Support plate for thermal/acoustic insulation panels W-DT

Art.-no. 0903780060

-,--
price per selected packing unit
Quantity
PU
x 500 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For fastening to wood
  • Supplied without screw

  • Recommended screw diameter: 6 mm (e.g. Wüpofast 2.0 screw)

  • The support plate is equipped with four pins which penetrate the insulating material to increase the grip of the insulating material.
Notice

The use of stainless steel screws is not necessary, as the plate is equipped with a cover that separates the screw from the subsequent wall coverings (rusty metal parts can cause rust stains on plaster coverings)



To prevent corrosion of the screw, the drill hole must be closed with the cover plate.

Application area
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For fastening insulation materials (e.g. polystyrene, polyurethane, stone wool, cork etc.) to wooden walls in combination with wood or chipboard screws made of zinc plated steel

Type description

W-DT

Disc diameter

60 mm

Inside diameter of hole (d hole)

6.5 mm

Disc height (h disc)

4.4 mm

Countersink diameter (d count)

20 mm

Length

31 mm

Material

PE - Polyethylene

Min. attachment thickness

26 mm

Length 2

11.2 mm

Suitable for screw-head diameter

12.4 mm

Max. required screw diameter

6.1 mm

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
C 6.3 PH bit (1/4 inch)

BIT-PH1-YELLOW-1/4IN-L50MM

With colour-coding
x 5 pcs
Universal holder E 6.3 (1/4) with stainless steel sleeve, snap ring and permanent magnet

HOLD-BIT-SLEV/SNAPRG-MAGN-1/4IN-L74MM

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information