Support pad For terrace support
Support pad for stilt bearing
AY-AUFLPADS-TERRAC-GUMGRAN200X200X6MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
This rubber granulate mat is used as an underlay for stilt bearings. The girders are thus also protected from creeping moisture and surface vibrations are dampened.
- Compensates for slightly uneven areas
- Height compensation
- Protects against sharp edges
- Footfall sound insulation
- Prevents water logging
- Non-rotting
- Non-slip
When laying directly on film surfaces, there is a risk of softener migration. Compatibility should be tested in advance.
Datasheets(X)
- Temperature resistant from -40°C to +120°C
- Compression strength: 0.55 N/mm2 (55 T/m2) for a 25% deformation (DIN EN ISO 3386/2)
Length | 200 mm |
Width | 200 mm |
Height | 6 mm |
Material | Rubber |