Support frame for pallet shelf
Support frame for pallet shelf
SPTFRME-PALTSHLF-1100X3500MM
Art.-no.
0957589382
EAN 4099618414176
-,--
price per selected packing unit | Individual prices for customers after login
price per selected packing unit | Individual prices for customers after login
Show availability in Würth trade store
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +49 7940 15-2400.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Robust, sturdy support frame thanks to timber struts in the frame
- Vertical profile made of high-quality steel strip with a profile width of 85 mm and material thickness of 2 mm
- High level of stability due to diagonal and horizontal bracing using special zinc-plated C-profiles
- Support beams with flexible height adjustment at 50 mm increments
- All rack frames are fastened, delivered as individual parts
Product information
Datasheets(X)