Support frame for pallet shelf
Support frame for pallet shelf
SPTFRME-PALTSHLF-1100X3000MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Vertical profile made of high-quality steel strip with a profile width of 85 mm and material thickness of 2 mm
- High level of stability due to diagonal and horizontal bracing using special zinc-plated C-profiles
- Support beams with flexible height adjustment at 50 mm increments
- All rack frames are fastened, delivered as individual parts
Datasheets(X)
![]() | |
Length x width x height | 1100 x 140 x 3000 mm |
Material | Sheet steel |
Colour | Silver grey, similar to RAL 7001 |
Height | 3000 mm |