Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Support frame for pallet shelf

Support frame for pallet shelf
SPTFRME-PALTSHLF-1100X3000MM

Art.-no. 0957589381
EAN 4099618414145

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Robust, sturdy support frame thanks to timber struts in the frame
  • Vertical profile made of high-quality steel strip with a profile width of 85 mm and material thickness of 2 mm

  • High level of stability due to diagonal and horizontal bracing using special zinc-plated C-profiles

  • Support beams with flexible height adjustment at 50 mm increments

  • All rack frames are fastened, delivered as individual parts
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length x width x height

1100 x 140 x 3000 mm

Material

Sheet steel

Colour

Silver grey, similar to RAL 7001

Height

3000 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information