Support frame for boltless rack
Support frame for boltless rack
SPTFRME-STRGSHLF-400X2000MM
Art.-no. 0957589040
EAN 4099618436659
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Quick and easy boltless assembly without any additional tools with the pre-assembled frame
- Strong, T-profile frame support
- High stability due to frame bracing with cross beam
- Height-adjustable flexible shelves in 25 mm increments
Support foot and cover cap must be ordered separately.
Datasheets(X)
Height | 2000 mm |
Depth | 400 mm |
Material | Sheet steel |
Surface | Zinc plated |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!