Support for forklift truck charging station
WAPS holder charging station industrial trucks
WAPS-HALTER-LADESTATION-105X610X155MM
Art.-no. 1967702678
EAN 4068363732385
-,--
price per selected packing unit | Individual prices for customers after login
price per selected packing unit | Individual prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +49 7940 15-2400.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Manufactured from the Würth WAPS® aluminium profile system
- Manufactured from the Würth WAPS® aluminium profile system
- Base plate 105 x 155 mm with 4x option for wall mounting
- Profile grid min. 40 x 80 mm
- COF clip-on side profile
- 1x tool balancer, up to 2.5 kg for cables
Product information
Datasheets(X)
Length | 105 mm |
Width | 610 mm |
Height | 155 mm |
Material | Aluminium / aluminium |
Surface | Anodised |