Support foot for gutters and box gutters
Gutter support foot fixed
GUTTER-SUPPORT-FOOT-FIXED
Art.-no. 0838907114
EAN 4068362022579
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- The support foot is hooked into the gutter or in the box gutter and connected to the lower section of the post
- Suitable for systems with or without walkway
Tested in accordance with DIN EN 13374:2019 Class A, B and C.
Observe the installation instructions.
Returns are subject to restocking costs.
This article is subject to extra transport costs. Please contact your local Würth sales representative for more information.
Datasheets(X)
Material | Aluminium |
Product weight (per item) | 1.500 kg |
Length | 140 mm |
Width | 1300 mm |