Support foot For half-round gutters and box gutters
Gutter support foot variable
SPRTFT-GUTTER-SUPPORT-FOOT-VARI
Art.-no. 0838907115
EAN 4068362022593
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Suitable for systems with or without walkway
Tested in accordance with DIN EN 13374:2019 Class A, B and C.
Observe the installation instructions.
Returns are subject to restocking costs.
This article is subject to extra transport costs. Please contact your local Würth sales representative for more information.
Datasheets(X)
The support foot is hooked into the gutter or box gutter and connected to the variable lower section of the post.
Material | Aluminium |
Product weight (per item) | 1.500 kg |
Length | 140 mm |
Width | 1300 mm |