Support clip type WER
Support clip type WER
SPRTCLIP-WER-(ZNZ)-(0,8-3MM)-D6,5MM
Art.-no. 0971821101
EAN 4038898283584
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Min./max. grip range | 0.8-3 mm |
Max. loading weight | 45 kg |
Installation diameter (ØA) | 7 mm |
Diameter of hole (B) | 6.5 mm |
Effective length (C) | 45 mm |
Material | Steel |
Surface | Flake zinc |
