Support clip Inova 2-piece
Support clip Inova MTH steel zinc plated 2 pieces
SPRTCLIP-INOVA-ZW-(ZN)-M16
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Used to establish force-transmitting connection between intersecting supports of different shapes and dimensions.
Connection of superimposed supports also possible with identical flange widths.
Inova type with additional stop (nibs beneath clip) for twist-proof assembly.
For equalising different flange thicknesses, up to three spacers with a total thickness of max. 15 mm, can be additionally placed between the support clips and connecting plates.
General construction permit Z-14.4-493
Datasheets(X)
General construction permit no. Z-14.4-493 for support clips governs support clip connections for static, effectively static and dynamic effects.
Screws and support clips that have already been subjected to dynamic effects may not be reused.
Rated values of load capacity and threshold tensile force per clamped connection are described in general construction permit no. Z-14.4-493.
For fixing connection elements, an assembly plate (strength class S235 or higher/plate thickness of at least 10 mm) is positioned between the supports to be connected.
Details of the respective plate dimensions and hole distances are indicated in general construction permit no. Z-14.4-493.
Screw fittings according to DIN EN 15048-1 consisting of hexagonal bolts of strength class 8.8, nuts of strength class 8 and associated washers with a minimum hardness of 100 HV must be used.
![]() | |
Suitable for screw | M16 |
Diameter of hole (d1) | 17 mm |
Length (l1) | 57 mm |
Width (b1) | 50 mm |
Height (h1) | 31 mm |
Nose length (e1) | 22 mm |
Distance from end of terminal to the middle of the drill hole (c1) | 25 mm |
Clamp height range (G) | 5 to 17 mm |
Material | Unalloyed steel, C45 |
Surface | Zinc plated |
RoHS-compliant | Yes |
Conditions for tightening torque | See approval |
Tightening torque for property class 8.8 | 180 Nm |
Type description | ZW |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
