Support bracket
Support bracket, plastic
BRKTPRFL-PLA-PP-BLCK-SLOT10-43X31,6X2000
Art.-no. 4952600182
EAN 4056807472645
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Creates a splash-proof, dustproof connection
Datasheets(X)
![]() | |
Profile type | B |
Suitable for flute width (N) | 10 mm |
Length (l1) | 2000 mm |
Width (b1) | 24.5 mm |
Height (h1) | 21 mm |
Material | PP - Polypropylene |
Colour | Black |
RoHS-compliant | Yes |
