Supplementary set for first-aid case In accordance with DIN 13157 and DIN 13169
Supplementary set first aid case DIN13157
1STAID-SUPPLEMENT-SET-DIN13157-3PCS
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- The extension set contains among other things 4 skin wipes and face masks, in order to minimise the risk of infection even during wound care
- Additional dressings and plasters ensure an adequate supply of wound care materials
Scope of delivery:
- 4 x wound dressings 10 x 6 cm
- 2 x fingertip dressings 5 x 4 cm
- 2 x finger dressings 12 x 2 cm
- 2 x plasters 7.2 x 1.9 cm
- 4 x plasters 7.2 x 2.5 cm
- 4 x skin wipes
- 2 x face masks DIN EN 14683
Two supplementary sets according to DIN 13157 must be included in order to update company first aid boxes with content according to DIN 13169.
Datasheets(X)
Can be used in first aid boxes in the operational environment of the DIN 13157 and DIN 13169 standards.
Shelf life from production | 5 Years |