Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Superglue Klebfix Easy Pen

Klebfix Easy Pen cyanoacrylate structural adhesive
SUPGLU-KLEBFIX-(EASY-PEN)-30G

Art.-no. 0893090030

EAN 4099618478215

-,--
price per selected packing unit
| Individual prices for customers after login
Superglue Klebfix Easy Pen

Art.-no. 0893090030

-,--
price per selected packing unit
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For easy and effortless work. Very easy to use one-handed

Easy Pen design


  • Fits ergonomically in the hand

  • Stable and secure

  • Lever for easy and effortless work without too much pressure


Clever special closure


  • One-handed operation

  • Precise dispensing

  • Prevents you from gluing the tip


Bonds in seconds


  • Can immediately be processed further

  • Quick repairs

  • Simple designs are possible without additional fixing


Solvent and silicone-free

Proof of Performance

NSF registered, class P1, reg. no. 151994


NSF-tested in accordance with NSF/ANSI 61 for use in service water and drinking water

Notice
  • It is advisable to wear protective gloves and safety goggles.

  • If surfaces are too dry or acidic, this will delay or prevent hardening, while higher levels of moisture and alkaline surfaces will have an accelerating effect.

  • thanks to the vapour pressure of the liquid adhesive, slowly hardening excess around the point of adhesive can lead to a white deposit (blooming effect). These are adhesive vapours that are hardening. These can be removed with isopropyl alcohol or acetone for example. However, it is important to ensure that the surfaces of the parts to be cleaned are also resistant to these solvents. Blooming can be prevented / reduced by using the adhesive economically and ensuring sufficient air humidity and ventilation in the work area.
Application area

NSF registered, class P1, reg. no. 151994


NSF-tested in accordance with NSF/ANSI 61 for use in service water and drinking water

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products. Please observe the technical data sheet!

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Superglue for bonding metal, plastic and rubber parts with and to each other.

Instructions

The substrates must be clean, dry, and grease-free. For pre-treatment, refer to the technical data sheet. Apply a thin, even layer of adhesive to just one of the surfaces to be bonded. Apply sufficient pressure to make the connection immediately, in order to ensure complete contact.

Chemical basis

Cyanoacrylate acidic ester

Colour

Transparent

Density

1.06 g/cm³

Min./max. hardening time /conditions

2-90 s / Depending on the material

Min./max. tensile strength /conditions

0.01-0.01 N/mm² / in accordance with DIN EN 1465, aluminium/aluminium, 0.2 mm gap, 20°C

Min./max. tensile strength

0.01-0.01 N/mm²

Stretch capacity

2 %

Max. gluing gap size

0.1 mm

Min./max. temperature resistance

-30 to +80 °C

Min./max. temperature conditions

-30 to 80 °C

Min./max. processing temperature

5 to 35 °C

Silicone-free

Yes

Solvent-free

Yes

Shelf life from production/conditions

15 Month / dry, at room temperature

Contents

30 ml

Weight of content

30 g

Typical bonding times (sec.)
Steel 60-90
Aluminium 60-90
PA 20-30
PVC 20-30
Polycarbonate 10-15
POM 30-40
EPDM 5–9
Neoprene 3-5
Typical tensile shear strength values (N/mm²)
Steel > 22
Aluminium >
PA 8-12
PVC 10-20*
Polycarbonate 10-20*
POM
EPDM > 10*
Neoprene > 10*
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Primer for superglues

PRIM-SUPGLU-50ML

For improving adhesion of hard-to-glue plastics
IPA isopropanol cleaner

UNICLNR-(IPA-CLEANER)-5LTR

For universal use
x 1 pcs
Activator

ACT-SUPGLU-CYANACRYLATE-150ML

To accelerate the curing of superglues
x 1 pcs
Tex-Rein cleaning cloth

CLNCLTH-(TEX-REIN)-27X38CM-150PCS

Extra fine cleaning cloth for dust and lint-sensitive areas
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Suitable glove:
 
Product
Description
Chemical cut protection glove W-310 Level D
Chemical cut protection glove W-310 Level D
Description:
Permeation level: 1
Very robust, liquid-proof protective glove that combines optimal cut protection with chemical protection
Vinyl chemical and moisture protective glove
Vinyl chemical and moisture protective glove
Description:
Permeation level: 4
Fully dipped protective glove with vinyl coating on cotton jersey lining
Chemical protective glove, Butyl
Chemical protective glove, Butyl
Description:
Permeation level: 6
Gas-tight and resistant to exhaust gases produced by combustion processes
Chemical protective glove PVC w. backing fabric
Chemical protective glove PVC w. backing fabric
Description:
Permeation level: 3
Very robust, submersible PVC glove with cotton support fabric
Nitrile chemical protective glove with cotton velour finish inside
Nitrile chemical protective glove with cotton velour finish inside
Description:
Permeation level: 2
Nitrile chemical protective glove long, heavy-duty design
Nitrile chemical protective glove long, heavy-duty design
Description:
Permeation level: 3
Chemical protective glove chloroprene
Chemical protective glove chloroprene
Description:
Permeation level: 1
Heavy-duty design
Chemical protective glove nitrile with backing fabric
Chemical protective glove nitrile with backing fabric
Description:
Permeation level: 1
Robust, liquid-tight protective glove with polyamide support fabric that combines optimum chemical protection, secure grip and comfort
Disposable gloves, nitrile, extra strong, type A
Disposable gloves, nitrile, extra strong, type A
Description:
Permeation level: 1
Durable and robust disposable gloves with excellent chemical protection
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information