Super RTV silicone adhesive and sealing compound
Adh./sealing comp. super RTV silicone no haz. sub.
SILSEAL-HTEMP-(SUPER-RTV)-BLACK-200ML
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Excellent resistance to chemicals
- Can also be used in critical areas in which the seal comes into contact with various liquids
- Outstanding resistance to engine oil and transmission oil, refrigerant and anti-freeze agent
Non-acidic hardening system
- Non-corrosive, therefore has no negative impact on electronic components and on lambda probes
Sealant in compressed-air can
- Easy to dispense without additional aids
- The fine beads allow the product to be applied uniformly
When sealing e.g. oil pans and gearboxes it is vital that no sealant gets into the interior. For this reason we recommend to apply the sealant on a joining part surface. Join both parts and then carefully press by hand and lightly slide against each other. Afterwards separate the parts again and then remove the sealant that has gone inside. Join the components again within a max. of 5 minutes and tighten firmly. Before commissioning, observe the hardening time (depending on the sealant thickness).
The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. We do not assume any liability for a specific application result due to the large number of applications and storage and processing conditions. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Datasheets(X)
Optimum adhesion to dry, clean and dust-free surfaces. The old sealant must be removed in full from the surface.
Colour | Black |
Contents | 200 ml |
Chemical basis | Neutral crosslinked silicones, oxime-based |
Smell/fragrance | Characteristic |
Min./max. temperature resistance | -60 to 260 °C |
Max. short-term temperature resistance | 300 °C |
Range of applications | Water pumps, Oil pumps, Front cover, Camshaft bearing cover, Thermostat housing, Oil pans, Transmission cover, Sunroof, Doors |
Density | 1.25 g/cm³ |
Min. skin-formation time | 5 min |
Conditions for skin-formation time | at 23°C and 50% relative humidity |
Full curing speed | 3 mm/d |
Fully hardening/curing conditions | 23°C and 50% relative humidity |
Shore A hardness | 30 |
Min. tensile strength | 2.2 N/mm² |
Conditions for tensile strength | in accordance with ASTM D-412 |
Max. breaking elongation/conditions | 550 % / in accordance with DIN 53504 |
Heat conductance λ | 0.2 J/(m*s*K) |
Heat conductance λ conditions | in accordance with ASTM D-2214/70 |
Coefficient of thermal expansion | 0.0002 1/K |
Coefficient of thermal expansion conditions | in accordance with ASTM EB-31 |
Dielectric strength | 16 kV/mm |
Dielectric strength conditions | in accordance with ASTM D-149 |
Relative permittivity | 2.8 |
Conditions for relative permittivity | 1 MHz, ASTM D-150 |
Loss factor | 0.002 |
Loss factor conditions | 1 MHz, ASTM D-150 |
Specific volume resistivity | 1000000000000000 Ohm/cm |
Conditions for specific volume resistivity | in accordance with ASTM D-257 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!