Summer softshell jacket
Softshell jacket summer
SOFTSHELL JACKET SUMMER BLUE XL
Art.-no. M441097003
EAN 4251174736554
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Water-repellent and wind-resistant, lightweight, breathable
- 2 front pockets with zip, mesh inner pocket
- Reflective inserts, cuffs with thumb holes
- Waistband and hood adjustable with drawstring
- Small packing volume
Datasheets(X)
Colour | Blue |
Size | XL |
Material | 92% polyester, 8% elastane |
Fabric weight per m2 | 260 g |
Washable at | 30°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Ironing with low temperature, Do not dry-clean |